Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller
Mfr # P21S-RY080R-15
Zoro # G7278387
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21S-RY080R-15
- Zoro # G7278387
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 6-5/8 in |
Caster Plate Size | 5 in x 5-1/2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 1 (BC489)
- PEERLESS CHAIN #5 LL TWINLOOP ZINC 250'/REEL, 7010550 (7010550)
- CASTERHQ 6"x2" Swivel Caster Set, Heavy Duty Polyurethane Wheel on Steel Hub (J4-OM2G-U0CJ)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- ZORO SELECT Gate Caster, Rubber, 4 in., 125 lb. (22W968)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- ZORO SELECT Swvel Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU6)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15-TBF)
- ZORO SELECT Plate Caster, 300 lb. Load Rating (P12S-PB050B-P2-TB)
- Zoro Select Casters