Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller
Mfr # P21S-RY080R-14
Zoro # G7278177
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-RY080R-14
- Zoro # G7278177
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 6-5/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- SERVICE CASTER 4 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-BLUE-PLB-M1015-4)
- WERNER 16 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6016-2)
- ZORO SELECT V-Grve Rgd Castr, Cst Irn, 4 in., 800 lb., B (1NWC3)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 6 in, 300 lb (3ENX9)
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- ZORO SELECT Swivel Plate Caster, 7-1/4 in. H, 325 lb. (P12S-RP060K-12-001)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10R-PH030R-P6-001)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 4 in. Dia., 275 lb. (33H905)
- CASTERHQ 8"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,500 L (CB-10RCPH83)
- Zoro Select Casters