Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller
Mfr # P21S-RY060R-14
Zoro # G7278131
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21S-RY060R-14
- Zoro # G7278131
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 5 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL General Purpose Bungee Cord 3/8"x18" 10 (KTI73830)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA42)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 42x48 (PDF-4248-6PH)
- BISHAMON Scissor Lift Table, 2200 lb. Cap, 115V, 24"W, 51"L (LX-100N 115-V)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-G 200K)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Poly, 5 in., 1050 lb., D (1ULG4)
- ZORO SELECT Plate Castr, Rgd, Polyurethane, 5 in, 550 lb (TFK 125 NT0E)
- ZORO SELECT Plate Caster, 300 lb. Load Rating (P12S-PB050B-P2-TB)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040R-14)
- ZORO SELECT Plate Caster, 675 lb. Load Rate, 10-1/8"H (P25S-PRP080R-14-H10)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- Zoro Select Casters