Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller
Mfr # P21S-RY050R-14-TB
Zoro # G7278070
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21S-RY050R-14-TB
- Zoro # G7278070
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 4-3/16 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE2601NFX10)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF1-902-8)
- TARPS NOW Nylon Roller Wheel Trolley (TRACK-NR1)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (30E984)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W81)
- ZORO SELECT V-Grve Rigid Cster, Cst Irn, 6 in., 1000 lb (1NWE1)
- ZORO SELECT Plate Caster, Rigid, 198 lb., Light-Duty (426A82)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 10 in, 1750 lb (1NVX2)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X88)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 1000 lb (1NWP4)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-RED)
- Zoro Select Plate Casters