Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 350 lb. Load Rating, Swivel
Mfr # 400K75
Zoro # G6593909
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K75
- Zoro # G6593909
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-3/8" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/2 in |
Caster Plate Size | 3-5/8" x 4-1/4" |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3 7/8 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Mounting Height | 4 1/4 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6700-4)
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- ZORO SELECT Rigid Plate Castr, Cast Irn, 8 in., 1250 lb (1NWL7)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Ball (P25S-UY080KP-14-WK-DL)
- ZORO SELECT Plate Caster, 80 lb. Load Rating, Swivel (P4S-PB020G-P-CF)
- ZORO SELECT Swivel Plat Castr, Steel, 6 in., 1200 lb., B (1NVC6)
- ZORO SELECT Plate Caster, 440 lb. Ld Rating, Swivel (LK-ALEV 100K-14-SG)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 8 in, 1250 lb (3G142)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1200 lb (16PI06201S)
- Zoro Select Casters