Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid
Mfr # 400K76
Zoro # G6593863
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K76
- Zoro # G6593863
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-3/8" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/2 in |
Caster Plate Size | 3-5/8" x 4-1/4" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Mounting Height | 4 1/4 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF1-903-6)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/2in Bore Dia. (500 x 1.500)
- SAFTCART Cylinder Truck, 1 Cylinder, 800 lb. (7-900-4P)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V21)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-EL)
- ZORO SELECT Standard Plate Caster, Rigid, 225 lb. (493W82)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-UN50G-P)
- ZORO SELECT Rigid Plate Caster, 5 in. Dia., 450 lb. (02PB05128R002)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Solid Poly Swivel Caster with Roller Bearing SCC (SCC-35S620-SPUR)
- Zoro Select Plate Casters