Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel
Mfr # P12S-UP060D-P2
Zoro # G3323837
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12S-UP060D-P2
- Zoro # G3323837
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Swivel Radius | 4-1/2 in |
Mounting Height | 7 1/4 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Green (N1017261-GREEN-CARDBOARD)
- IRONGUARD Replacement Log Book 70-1065-1 for Ideal Warehouse Electric Counterbalance Forklift Log (70-1065-1)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3636RA3B4B8AC1P6)
- ZORO SELECT Plate Caster, 125 lb. Ld Rating, Delrin (P12S-R030D-12-WB)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- ZORO SELECT Standard Plate Caster, Swivel, 1250 lb. (P21S-UA080R-15-WB)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1500 lb (1NVR8)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040K-14)
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Swivel (P2S-R025G-P)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16PI08201R)
- Zoro Select Casters