Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel
Mfr # P12S-PRP060K-P3
Zoro # G3317083
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PRP060K-P3
- Zoro # G3317083
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Caster Plate Size | 3-3/4 in x 4-3/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4-1/2 in |
Mounting Height | 7 1/4 in |
Mounting Plate Size | 3 3/4 in x 4 3/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet and Panel Truck, 3600 lb. (APT2SH24726PU95)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-HRS)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- VESTIL Magnetic Lifter (ML-6)
- ZORO SELECT Plate Caster, 220 lbs Load Rating, Swivel (400K68)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 125 lb. (1UKP7)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- ZORO SELECT Standard Plate Caster, Rigid, 110 lb. (BPA-TPA 50KF)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12R-R030D-12)
- ZORO SELECT Plate Caster, 175 lb. Load, Black Wheel (P7S-SRP030K-P-002)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Red and Chrome (5076114080)
- Zoro Select Casters