Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid
Mfr # P12R-PRP060K-P3
Zoro # G1199379
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12R-PRP060K-P3
- Zoro # G1199379
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 3-3/4 in x 4-3/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 7 1/4 in |
Mounting Plate Size | 3 3/4 in x 4 3/8 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Gate for Guardrail System, 36 In. (15111)
- BOATBUCKLE Winch Strap w/Latch-Lok Technology 2" x 20Ft (F17741)
- NATIONAL HARDWARE TStrap Tie, 1312 in L, 814 in W, Steel, Storm Shine PowderCoated (N800-212)
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, Green (1.1 CU-HD GREEN)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 4100 lb (P27R-D080R-16)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-UY060R-14)
- ZORO SELECT Standard Plate Caster, Swivel, 75 lb. (437V29)
- ZORO SELECT Leveling Caster, 1100 lb. Load, Swivel (HRP-POA 63G)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12R-UP040D-12)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- Zoro Select Plate Casters