Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel
Mfr # P12S-PRP040B-12
Zoro # G5638357
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PRP040B-12
- Zoro # G5638357
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 3-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3110)
- CAMPBELL CHAIN & FITTINGS CHAIN 1JACK #14 ZNC200' (AW0801427N)
- ZORO SELECT Swivl Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU1)
- STREN-FLEX Synthetic Web Sling, Type 4, 11 ft L, 3 in W, Nylon, Yellow (EET3-903-11)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-CB)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-TB)
- ZORO SELECT Plate Caster, 5400 lb. Ld Rating, Bk Wheel (P27S-NMB080K-18)
- ZORO SELECT Leveling Caster, 1100 lb. Load, Swivel (HRP-POA 63G)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21R-URP060R-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 350 lb. (P21S-PRP040R-14-AS)
- Zoro Select Casters