Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel
Mfr # P12R-PRP040B-12
Zoro # G5603208
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12R-PRP040B-12
- Zoro # G5603208
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 1/8 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Replacement Handle, 42 in. Long (EPHANDLE)
- CARTER HOFFMANN Caster, Rigid (Red, 6") (18301-6213)
- PEERLESS CHAIN COIL RACK - HEAVY DUTY, CC5649 (CC5649)
- QEP Double Suction Cup Portable Handle (75003)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in, 325 lb, C (1UHY9)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 250 lb. (1UHZ3)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-PH060R-14)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 3000 lb. (P27S-UY100NK-16)
- ZORO SELECT Swivl Plt Castr, Polyolfin, 3 in., 176 lb, D (4X694)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb., A (S-CH-83DB)
- Zoro Select Plate Casters