Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 275 lb. Load, Black Wheel
Mfr # P12S-PB040D-P3
Zoro # G1617714
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PB040D-P3
- Zoro # G1617714
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-1/4 in |
Caster Plate Size | 3-3/4 in x 4-3/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 3/4 in x 4 3/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Quick Links 5PK (34063)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 6' - 4-ply (EE4-901-06-T3)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb. (LH-GSPO 100K-1-FI)
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type A (33H918)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Swivel (400K45)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb., B (1NVC3)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 275 lb. (3A746)
- DURASTAR Caster;4x1.25 Swvl Fork, Total Lock; 4x1.25 Polyurethane/Polyolefin Wh (21TL414PPU34X-01)
- Zoro Select Plate Casters