Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 275 lb. Load, Black Wheel
Mfr # P12R-PB040D-P2
Zoro # G1625694
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12R-PB040D-P2
- Zoro # G1625694
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- BULK-STRAP Bulk Webbing, 300ftx1-1/2In, 1800lb (15M17337)
- COSCO Cosco 11628ABK4 Folding Step Stool, 225 lb Weight Capacity, Steel (11628ABK4)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift (OZ300-15LHOP)
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- ZORO SELECT Rigd Plt Cstr, Glass Filled Nyl, 3in, 200lb (P12RX-HNG030G-12)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- ZORO SELECT Standard Plate Caster, Swivel, 2900 lb. (P29S-PH100R-18-WK-DL)
- ZORO SELECT Plate Caster, Swivel, 280 lb., Light-Duty (426A86)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27S-NMB060K-16)
- SERVICE CASTER 3 Inch Maroon Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-PPUB-MRN-TLB-TP2-2-R-2)
- Zoro Select Plate Casters