Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel
Mfr # P12S-PB040D-P2
Zoro # G6540322
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PB040D-P2
- Zoro # G6540322
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-4)
- CUSHMAN Brake Shoe, Trailing (612412)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- ZORO SELECT Rgd NSF-Listed Plate Castr, Therm Rubber, 4 in, 165 lb (4W921)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X76)
- ZORO SELECT Dual Wheel Caster, Swivel, Nylon, 3 in., 1320 lb (LHD-SPO 75K)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- ZORO SELECT Standard Plate Caster, Swivel, 330 lb. (LKPA-VSTH 50K)
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 675 lb. (P21S-PRP080R-14-EL)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement (ALB-SCC-30CS515-PHR)
- Zoro Select Casters