Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel
Mfr # P12S-PB040D-P2-WB
Zoro # G6667451
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PB040D-P2-WB
- Zoro # G6667451
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 5 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- RUBBERMAID COMMERCIAL Spigot (FG3358L60000)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- ZORO SELECT Y- Seal (D144)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- ZORO SELECT Plate Caster, 210 lb. Load Rating, Swivel (P9S-HR020G-P-AF)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-HR035D-P3)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31707)
- ZORO SELECT Rgd Plate Caster, Rubber, 3 in., 165 lb. (BPXA-VPA 75G)
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball (P21S-RCP080K-14)
- Zoro Select Plate Casters