Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball
Mfr # P12S-PB040B-P2
Zoro # G7277967
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PB040B-P2
- Zoro # G7277967
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 5 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS Hvy Duty 600lb Manual, Two Way Ratchet 26.2 Foot Long Wire Hand Winch (9001885)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12S-PB040D-P3)
- ZORO SELECT Swivl Plate Castr, Poly, 6 in., 1200 lb, Grn (1ULP2)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 374 lb. (WMIWR-60PF)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V21)
- ZORO SELECT Plate Caster, 1250 lb. Load, Yellow Wheel (P21R-UY080R-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Poly, 5 in., 1050 lb., D (1ULG4)
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- Zoro Select Plate Casters