Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball
Mfr # P12S-PB040B-P2-TB
Zoro # G3323864
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PB040B-P2-TB
- Zoro # G3323864
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 275 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD DISC Pd 3" Rgd Hk N Loop 1/4"-20 FML (DB50125)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Mold-On Rubber, 2400 lbs Cap, 24" x 48" (NBB24488MR)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 10600 lb Cap (EN120X3)
- LIFT-ALL Web Sling, Type 3, Silver (EE2802TFX14)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 450 lb. (02XA06128R001GN)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040R-14)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080R-16-FI)
- ZORO SELECT Dual Wheel Caster, Swivel, Nylon, 3 in., 1320 lb (LHD-SPO 75K)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12S-PB050B-P2)
- ZORO SELECT Plate Caster, 240 lb. Load Rating, Swivel (P13S-RP050D-14-SB)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- Zoro Select Casters