Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel
Mfr # P12S-PB060B-P3-WB
Zoro # G3323907
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PB060B-P3-WB
- Zoro # G3323907
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4-1/2 in |
Caster Plate Size | 3-3/4 in x 4-3/8 in |
Mounting Height | 7 1/4 in |
Mounting Plate Size | 3 3/4 in x 4 3/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-YYX-ETA-3UNN)
- STARKE ElectroTrack Copper Splice Connectors, 120 Amp Model (SET90081)
- ZORO SELECT Replacement Caster (MH2TUR901G)
- COTTERMAN 19 ft 8 in Fixed Ladder, Steel, 17 Steps, Forward Exit, Gray Powder Coated Finish (F17W C1)
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- ZORO SELECT NSF-Listed Plate Caster, 3" Wheel Dia., 210 lb., Black (435X84)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Ld Rating, Delrin (P12S-PRP035D-12-TB)
- ZORO SELECT Plate Caster, 880 lb. Load Rating (P25S-POEV 160KD-14-SB)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 210 lb. (2G301)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks and 2 Rigid, 2PK (SCC-100S3504-PNB-BSL-2-R-2)
- Zoro Select Casters