Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel
Mfr # P12S-PRP035B-12
Zoro # G5611343
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12S-PRP035B-12
- Zoro # G5611343
- UPC # 190735413548
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-11/16 in |
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Swivel Radius | 3 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 4 11/16 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Phenolic Wheels, 6"x2" (1726-RB/S6H)
- VESTIL Vertical Plate Clamp (EPC-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 2 in W, Nylon, Yellow (EET4-902-15)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, 300 lb., Plain (33J015)
- ZORO SELECT Plate Caster, 325 lb. Load Rating, Swivel (400K44)
- ZORO SELECT Plate Caster, Rigid, Light-Medium Duty (426A76)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X83)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 150 lb. Load (437V28)
- ZORO SELECT Plat Castr Kt, Polyurthane, 6", 4800 lb.PK4 (5PKJ2)
- Zoro Select Casters