Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 250 lb. Ld Rating, Delrin
Mfr # P12S-PRP035D-12-TB
Zoro # G7278603
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-PRP035D-12-TB
- Zoro # G7278603
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-11/16 in |
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3 in |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 250 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/4" (1010051)
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV)
- HAMILTON Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-525-NF)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 450 lb (33H701)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in., 125 lb., D (1UHN3)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10R-PH030R-P6-001)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 325 lb (P17S-RP050K-12-DL-001)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14)
- Zoro Select Plate Casters