Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid
Mfr # 400K62
Zoro # G5251753
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K62
- Zoro # G5251753
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clearance Bar, 5 In. Dia., 76 In. L (1780)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPUS-SLB-5161810-4)
- DAYTON Top Hook Assembly (GGS_57133)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 16800 lb Cap (EE180X12)
- ZORO SELECT Plate Caster, Swivel, Nylon, 4 in., 330 lb, A (TSSV 100 BN0S)
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 600 lb. (1NWJ8)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Phnlc, 4 in, 700 lb (TSK 100 RP1G)
- ZORO SELECT Swivel Plate Caster, Nylon, 2-9/16 in, 770 lb (LK-GSPO 65K)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X75)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- SERVICE CASTER 6 Inch Nylon Swivel Caster with Roller Bearing and Brake (SCC-30CS620-NYR-TLB)
- Zoro Select Plate Casters