Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 150 lb. Load Rating, Rigid
Mfr # P12R-R040D-P2
Zoro # G1626220
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12R-R040D-P2
- Zoro # G1626220
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-1/8 in x 4-1/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (SG18)
- EXTREME MAX Extreme Max 5001.5775.4 Heavy-Duty Rubber Wheel Chock with Eyebolt - Value 4-Pack (5001.5775.4)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- COFFING HOISTS Coffing Screw (H2976P)
- ZORO SELECT Swivel Pneumatic Cstr, 10in, 350 lb, Silver (P21S-P100WK-14)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 280 lb., PK4 (435X94)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1000 lb., Blk (435X71)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 6 in, 1200 lb (1NWN7)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 750 lb, Blu (1NUY1)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb., A (LH-SPO 75K)
- Zoro Select Plate Casters