Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller
Mfr # P21S-UA080R-15
Zoro # G7278463
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-UA080R-15
- Zoro # G7278463
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 6-5/8 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 5 in x 5-1/2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 400 lb. (2W063)
- US CARGO CONTROL 12" Corner Protector with Slot - Black (CP4BLKSLT)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- ZORO SELECT Plte Caster, Rgd, Poly, 6", 1100 lb. (R-WHS-6UYSB)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-SB-001)
- ZORO SELECT Rgd Plat Castr, Therm Rubbr, 5 in., 400 lb. (1ULJ4)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 4100 lb (P27R-D060R-16)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V23)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-MRN-TP2-4)
- Zoro Select Casters