Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller
Mfr # P21S-PH080R-14-TB
Zoro # G7278402
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-PH080R-14-TB
- Zoro # G7278402
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 6-5/8 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1250 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-8X2SS4P-TLB)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- QUANTUM STORAGE SYSTEMS Polymer Mobile Cart (PC3518-33)
- ZORO SELECT Plate Cstr, Rigid, Cast Iron, 4 in., 700 lb. (TFH100CI1HT24)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb. (1NUX7)
- ZORO SELECT Plate Caster, 240 lb. Load Rating, Swivel (P13S-RP050D-14)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080R-16-FI)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller (P21S-RY060R-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (02XA06128S002GN)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1000 lb. (49H867)
- Zoro Select Casters