Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller
Mfr # P21S-PH080R-14-DL
Zoro # G7278420
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-PH080R-14-DL
- Zoro # G7278420
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 6-5/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZH4)
- STEEL KING Rack Protector Right, 7-3/4Wx46Lx5In H (GDRL11046YW)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1508R2632A6E10B4W4C1P6)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF4-901-6)
- ZORO SELECT Pneumatic Caster, 220 lb. Load Rating (L-P 220R-SG)
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 600 lb (4HXJ1)
- ZORO SELECT Swivl Plt Castr, Polyolfin, 3 in., 176 lb, D (4X694)
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- ZORO SELECT Plate Caster, Swivel, Rubber, 2 in., 110 lb. (TSED 050 RN0D B)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLUE-TP2)
- Zoro Select Plate Casters