Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller
Mfr # P21S-PH060R-16
Zoro # G7278518
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-PH060R-16
- Zoro # G7278518
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 5 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 7 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- GLEASON REEL Hubbel Trolley, 4 Lbs Ea (WS50-BTL)
- ZORO SELECT Plate Caster, 770 lb. Ld Rating, Ball (BHS-ALB 125K-14)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-001)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Ball (LK-ALBS 100K-1)
- ZORO SELECT Plate Caster, 2000 lb. Ld Rating, Ball (P27R-UY060K-16)
- ZORO SELECT Rigid Plate Caster, TPR, 3 in., 200 lb. (P12R-PRP030B-12)
- ZORO SELECT Rigid Plate Caster, Phenolic, 6 in, 1650 lb (1NVT7)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X82)
- Zoro Select Casters