Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller
Mfr # P21S-PH060R-14-TB
Zoro # G7278299
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-PH060R-14-TB
- Zoro # G7278299
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Swivel Radius | 5 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1200 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Mr. Chain Heavy Duty Master Links, 2in, Black, 10 Pack (51703-10)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- COFFING HOISTS PB Cable Only 15 ft. Lift (PB29911)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb (TE61001X20)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 100 lb, D (1UHH6)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 325 lb (P17S-RP050K-12-DL-001)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H909)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb. (LH-GSPO 100K-1-FI)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- ZORO SELECT Fixed Caster (MH49Y10102G)
- CASTERHQ 4"x2"" Rigid Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9RC4-PH1)
- Zoro Select Casters