Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller
Mfr # P21S-C060R-16
Zoro # G7278490
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-C060R-16
- Zoro # G7278490
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Swivel Radius | 5 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Stair Climber with Wear Strips for Hand Trucks (86006 C5)
- LOCOLOC Aluminum Sleeve, Fit 1/4" Cable, PK50 (SL1-8)
- NITE IZE Double Gated Carabiner, 2-5/8 In., Black (SB3-03-01)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Plate Caster, 1650 lb. Load, Yellow Wheel (P25S-GTH 150K-14-WB)
- ZORO SELECT Swivel Plate Cstr, Rubber, 2-1/2 in, 75 lb. (41810)
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 400 lb. (1NWJ4)
- ZORO SELECT Rigid Plate Caster, Steel, 6 in., 1200 lb. (1NVC8)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21R-PH050R-16-YZ)
- SHEPHERD HARDWARE Caster Rigid 2In Semi Steel (9182)
- Zoro Select Plate Casters