Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller
Mfr # P21S-C060R-15
Zoro # G7278439
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-C060R-15
- Zoro # G7278439
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 5 in |
Caster Plate Size | 5 in x 5-1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 50" H x 14" D Platform (WLAR105246)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WP2300-LW - Fits Crown Model # WP 2300 (GWK-WP2300-LW**)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- KEEPER Bungee Cord 48" Blk/Wht (06280)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25S-UY060KP-14)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Ball (LK-ALBS 100K-1)
- ZORO SELECT V-Grve Rgd Cstr, Cst Iron, 4 in., 800 lb., A (1NWD6)
- ZORO SELECT Plate Caster, 2000 lb. Load Rating (P27S-UY060K-16-WK)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb. (1NUX7)
- ZORO SELECT NSF-Listed Plate Caster, Rigid, 325 lb. (P12R-PB060D-P2)
- Zoro Select Casters