Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller
Mfr # P21S-UA050R-14-CB
Zoro # G7278000
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-UA050R-14-CB
- Zoro # G7278000
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Swivel Radius | 4-3/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1100 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Builder's Hoist Beam Clamp (Made in USA) (OBH-CLAMP)
- RWM Swivel, w/6x3" Urethane on Iron Wheel (76-UIR-0630-S)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- NITE IZE 4.4" L, Stainless Steel, Silver (SB5-03-11)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, 200 lb, Stainless Steel (P12SX-RP030D-12-SS)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 200 lb. Load (437V26)
- ZORO SELECT Swivel Plate Caster, 6 in Dia, 900 lb, Gray (P21SX-UP060D-14)
- ZORO SELECT Plate Caster, 6in Wheel Diameter, 3000 lbs, PK4 (435X98)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 250 lb. (P12R-PRP040B-12-TG)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (65-UIR-0620-S)
- Zoro Select Casters