Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller
Mfr # P21S-PH050R-14-CB
Zoro # G7278113
original price:
$38.26
33% off
new price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-PH050R-14-CB
- Zoro # G7278113
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4-3/16 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Overall Wheel Width | 2 in |
Hub Length | 2 3/16 in |
For Axle Dia. | 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, Nylon (BBS12NBL)
- ZORO SELECT Castr Wheel, Cast Iron, 6 in., 2200 lb. (150 CI15)
- BULLDOG WINCH Stainless Tube Thimble 15mm (20294)
- LITTLE GIANT LADDERS Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 6' - 15270-001 (15270-001)
- ZORO SELECT Caster, 3 X 3/4 In Swivel (MH2TUL401G)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K62)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 5in, 315lb (2G033)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12SX-PRP050B-12-WB)
- ZORO SELECT V-Groove Rigid Cstr, Cast Irn, 5 in, 900 lb (1NWC5)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 1000 lb (1NWP4)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb (P2S-PB030G-P)
- Zoro Select Plate Casters