Shop All Plate Casters
Zoro Select
NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller
Mfr # P21S-C050R-16
Zoro # G7278411
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-C050R-16
- Zoro # G7278411
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4-3/16 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE G2 Retractable Transom Tie-Downs Up to 43", PK2 (F08893)
- MILWAUKEE HAND TRUCKS Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black (30019)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Silver (EN2802TX12)
- LITTLE GIANT LADDERS 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17740)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. (P21RX-PRP060D-14-AM)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 2 in., 125 lb (1UKX2)
- ZORO SELECT Rgd NSF-Listed Plate Castr, Therm Rubber, 4 in, 165 lb (4W921)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H914)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1000 lb. (1NVP5)
- ZORO SELECT Rigid Plate Caster, Poly, 3 in., 125 lb. (1UHP3)
- REVVO Swivel Caster Kingpinless Poly On Cast I (TSK 200 PT15)
- Zoro Select Plate Casters