Shop All PVC Tubing
Zoro Select
NSF Clear PVC Tubing -3/4" ID x 1", 3A
Mfr # ZUSA-HT-2261
Zoro # G4427387
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2261
- Zoro # G4427387
- UPC # 193005374266
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 10 ft |
Tube Bend Radius | 1 in |
Overall Length | 10 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Bend Radius | 1 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-15879)
- ANVIL 1-1/2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902525)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- WHEELER-REX Pex Ring Crimper, 1/2" (89202)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Natural (806FH8)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 5/8, 3A (ZUSA-HT-2210)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-230)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (413510-6742)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-125175)
- KURIYAMA Braided Tubing, 150 psi at 70F, 100 ft. (K3150-12)
- Zoro Select Tubing