Shop All PVC Tubing
Zoro Select
NSF Clear PVC Tubing -3/4" ID x 1", 3A
Mfr # ZUSA-HT-2213
Zoro # G4427238
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.125 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2213
- Zoro # G4427238
- UPC # 193005374020
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Bend Radius | 1 in |
Overall Length | 100 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Dilution Trap, 5 Gallons, 1-1/2 In FIP (OF31586-153)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5667)
- KOHLER Graphic Cover (75462)
- VIEGA Viega ProPress reducer, 2" x 3/4" (79860)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2158)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1225)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2130)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (411810-6742)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-08)
- Zoro Select PVC Tubing