Shop All PVC Tubing
Zoro Select
NSF Clear PVC Tubing -3/16" ID x 5/, 3A
Mfr # ZUSA-HT-2205
Zoro # G4427019
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.625 in
- Max. Pressure 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2205
- Zoro # G4427019
- UPC # 193005373979
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/16 in |
Bend Radius | 5/8 in |
Overall Length | 100 ft |
Outside Diameter | 5/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 16mm to 12mm (PG16-12)
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- APOLLO EXPANSION PEX 1/2 in. x 3/4 in. Poly-Alloy PEX-A Barb Reducing Coupling (EPXPAC3412)
- MOEN Hotel / Motel Recessed Paper Holder Bright Chrome (5571)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2128)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-42)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-107)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-150200)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2150)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- Zoro Select Tubing