Shop All PVC Tubing
Zoro Select
NSF Clear PVC Tubing -1/8" ID x 3/1, 3A
Mfr # ZUSA-HT-2203
Zoro # G4427037
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-2203
- Zoro # G4427037
- UPC # 193005373962
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/8 in |
Overall Length | 100 ft |
Bend Radius | 3/8 in |
Outside Diameter | 3/16 in |
Inside Diameter | 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- AMERICAN STANDARD Handle Adapter, Ravenna and Azimuth (918049-0070A)
- ANVIL 1-1/4" x 1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013208)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1141)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3182)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-1123)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-24)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2163)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- Zoro Select Tubing