Shop All Polyurethane Tubing
Zoro Select
NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 25 Ft.
Mfr # ZUSA-HT-550
Zoro # G4424693
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-550
- Zoro # G4424693
- UPC # 193005152277
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 25 ft |
Inside Diameter | 1/4 in |
Bend Radius | 1 in |
Overall Length | 25 ft |
Outside Diameter | 3/8 in |
Tube Bend Radius | 1" |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-2MB)
- ZORO SELECT 1" x 3/4" Plain Plain Carbon Steel Swage Nipple Class XS (1994833101)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1/2 In (0560406506)
- RIDGID PEX Crimp Jaw, Compact, 3/4 In Pipe (17013)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Black (1PBT6)
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Red (PU10MAR)
- ZORO SELECT Tubing, 2.5 IDx4mm OD, 100 Ft, Clear Blue (1PBR3)
- ZORO SELECT Braided Tubing, 5/8 IDx7/8"OD, 100ft (809HY8)
- ZORO SELECT Tubing, FEP, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3370)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (3MPS-14-10)
- ZORO SELECT Tubing, 1/3In, IDx1/2 In OD, 250 Ft, Black (PU50-BBLK PU12-BBLK)
- Zoro Select Polyurethane Tubing