Shop All Polyurethane Tubing
Zoro Select
NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 10 Ft.
Mfr # ZUSA-HT-570
Zoro # G4424754
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Inside Dia. 1/2 in
- Outside Dia. 21/32 in
- Wall Thickness 0.313 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-570
- Zoro # G4424754
- UPC # 193005152499
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 21/32 in |
Tube Length | 10 ft |
Outside Diameter | 21/32 in |
Inside Diameter | 1/2 in |
Overall Length | 10 ft |
Bend Radius | 1 3/8 in |
Tube Bend Radius | 1-3/8" |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 21/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLDER HOUSEWARES Polder Housewares DRY-4063 2 Tier Dryer Rack (6161806)
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- AMERICAN STANDARD Flapper Assemb wTeeter Bar AC (7381737-400.0070A)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79355)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 250 Ft, Red (PU38BR)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1489)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 260mm (2MPS-06M-05-01)
- ZORO SELECT Tubing, Polyurethane, 1/2" I.D. (ZUSA-HT-1530)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-2913)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- Zoro Select Polyurethane Tubing