Shop All Black Pipe Fittings
Zoro Select
FNPT Socket, Steel Threaded Outlet
Mfr # 4348000020
Zoro # G300443443
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Outlet
- Fitting Connection Type FNPT Socket
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4348000020
- Zoro # G300443443
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Description
Outlet, Steel, 304, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 1/2 in, 3/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 80 (0332632603)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- ZURN Repair Kit, Plastic (PH6000-HYM11)
- THRIFCO PLUMBING 3/4 X 1/8 Inch Brass Reducer Coupling (5318035)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-487)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-987HN)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-908HC)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 150)
- ZORO SELECT Socket Weld, Black Forged Steel 45 Degree Elbow (1MNN5)
- ZORO SELECT FNPT, Malleable Iron Wye (783Y82)
- ANVIL FNPT, Steel Merchant Coupling, Class 300 (0320201080)
- Zoro Select Black Pipe Fittings