Shop All Black Pipe Fittings
Zoro Select
NPT, Carbon Steel Round Head Bull Plug
Mfr # 0338198450
Zoro # G2265322
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Bull Plug
- Basic Pipe Fitting Material Metal
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338198450
- Zoro # G2265322
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Bull Plug |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | Plug |
Standards | MSS-SP-95 |
Item | Round Head Bull Plug |
Pipe Fitting Connection Type | Male NPT |
Plug Construction | Cored |
Specific Pipe Fitting Shape | Plug |
Threading | NPT |
Includes Seal | No |
Connection Type | Threaded |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Plug |
Description
Round Head Bull Plug, 3 in Nominal Pipe Size, Carbon Steel, Male NPT, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902608)
- KOHLER Cannister Repair Kit, Replacement (GP1229656)
- BOSHART COUPLING INSERT POLY 2X112 (UPPRC-2015)
- GOJO Soap, Micrell Foam , 40 Oz, Auto (5357-02)
- ZORO SELECT Black Nipple, Welded, 3/8x1 1/2 (793MU1)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P575)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Elbow, 45 Degrees, Class 300 (1XKR5)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14848)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000004)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221708)
- Zoro Select Black Pipe Fittings