Shop All Black Pipe Fittings
Zoro Select
NPT, Carbon Steel Bull Plug, Round Head
Mfr # 0338198351
Zoro # G3504435
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Bull Plug
- Basic Pipe Fitting Material Metal
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338198351
- Zoro # G3504435
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Bull Plug |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | Plug |
Standards | MSS-SP-95 |
Item | Bull Plug, Round Head |
Pipe Fitting Connection Type | Male NPT |
Plug Construction | Cored |
Specific Pipe Fitting Shape | Plug |
Threading | NPT |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Connection Type | Threaded |
Fitting Shape | Plug |
Description
Round Head Bull Plug, 2 in Nominal Pipe Size, Carbon Steel, Male NPT, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- SANI-LAV Knee Pedal, SS (1043)
- GROHE Universal Connection Hose (42403000)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P561)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (4316002458)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU67)
- ZORO SELECT Flanged x Slip-On, Steel Pipe Flange (BULK-PF-520)
- ZORO SELECT Black Nipple, Seamless, 3/4x14 (793ND6)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y58)
- LEGEND VALVE 3/4 X 3/4 X 1 BLACK RED TEE (350-248)
- Zoro Select Fittings