Shop All Black Pipe Fittings
Zoro Select
NPT, Black Forged Steel Bushing, Class 3000
Mfr # 1MNJ4
Zoro # G3353707
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MNJ4
- Zoro # G3353707
- UPC # 190735933534
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Bushing, Forged Steel, Black Oxide, Class Class 3000, 3/8 in, Male, NPT, 18, 1/8 in, Female, NPT, 27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X2" (4319000160)
- CHICAGO FAUCET Manual 3 Hole Single Lever Hot And Cold Water, Chrome plated (2304-E35ABCP)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- ZORO SELECT 3/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-108)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ7)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK4)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK6)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU26)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-417)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220684)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P559)
- Zoro Select Black Pipe Fittings