Shop All Hex Head Cap Screws
Zoro Select
Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 40 mm L, 5 PK
Mfr # HC3B08040-005P1
Zoro # G3151093
original price:
$9.59
29% off
new price: $6.75
/pk 5, $1.35/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
Hex Head
- System of Measurement Metric
- Head Width 13 mm
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC3B08040-005P1
- Zoro # G3151093
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 40 mm |
Head Width | 13 mm |
Min. Thread Length | 40 mm |
Head Height | 5.3 mm |
Dimensional Standards | DIN 933 |
Minimum Thread Length | 40 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M8-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- ZORO SELECT M5-0.80 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050140-100P1)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69887)
- ZORO SELECT M8-1.25 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.080.0012)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 40 mm L, 10 PK (HC3B06040-010P1)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 30 mm L, 10 PK (HC3B06030-010P1)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Brass, 30 mm L, 5 PK (HC3B10030-005P1)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04100.300.0120)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (10080CH8O)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.112.0800)
- NEWPORT FASTENERS Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 25 PK (132695-25)
- Zoro Select Hex Head Cap Screws