Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK
Mfr # U55000.037.0125
Zoro # G5342355
original price:
$21.51
11% off
new price: $18.99
/pk 50, $0.38/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/4 in
- Head Width 9/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55000.037.0125
- Zoro # G5342355
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 15/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-234)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (14NCB)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 2 PK (934003)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (BHSIA-100037USA-100BX)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HX08120500-010P2)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (N01200.037.0150)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK (U51000.087.0150)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 5 PK (U08200.062.0350)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK (M01200.100.0060)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (N04104.100.0800)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U01000.050.0800)
- Zoro Select Hex Head Cap Screws