Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK
Mfr # PK1420-11HH-01
Zoro # G5557522
product price: $35.89
/pk 10, $3.59/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Head Width 3/8 in
- Material Peek
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PK1420-11HH-01
- Zoro # G5557522
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Head Width | 3/8 in |
Head Height | 3/16 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Thread Length | 1 in |
Dia./Thread Size | 1/4"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 1 in, Head Height 3/16 in, Head Width 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.075.0900)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 6 mm W, 6 mm H (800606-1000)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 6 1/16 in Wd, 6 9/16 in Ht, Zinc Plated Steel (UB5PA)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04005.112.0500)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Peek, 3/4 in L, 10 PK (PK51618-34HH-01)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Peek, 1/2 in L, 10 PK (PK1420-12HH-01)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Peek, 10 mm L, 10 PK (PKM305-10HH-01)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.060.0050)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04360.062.0650)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 50 PK (U01000.037.0050)
- Zoro Select Hex Head Cap Screws