Shop All Hex Head Cap Screws
This Product is Discontinued
Download CAD Files
Zoro Select
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 3/4 in L, 10 PK (Discontinued)
Mfr # 325020075
Zoro # G3494032
CAD Available
This Product is Discontinued
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Head Width 7/16 in
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 325020075
- Zoro # G3494032
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Head Width | 7/16 in |
Head Height | 3/16 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B1.1 1982 |
Dimensional Standards | ASME B1.1 1982 |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 1/4"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B1.1 1982, Head Type Hex, Min. Thread Length 3/4 in, Head Height 3/16 in, Head Width 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.