Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 160 PK
Mfr # B51000.050.0200
Zoro # G5601200
product price: $104.99
/pk 160, $0.66/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2 in
- Head Width 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B51000.050.0200
- Zoro # G5601200
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Head Width | 3/4 in |
Head Height | 5/16 in |
Min. Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/2"-13 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 3-1/2 in., PK10 (U08305.062.0350)
- GRIP-RITE Deck Screw, #9 x 2 in, Flat Head, Torx Drive (LP2STBK)
- ZORO SELECT Slotted Shim 4 x 4" x 0.025", Pk20 (36D752)
- ZORO SELECT M5-0.80 x 45 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.050.0045)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N04100.050.0075)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N01000.075.0150)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (M01200.080.0120)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Aluminum, 2 in L, 100 PK (3732CHAL)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 80 PK (B51000.062.0250)
- ZORO SELECT Not Graded, 3/4"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (U51007.075.0200)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 70 mm L, 10 PK (73771)
- Zoro Select Hex Head Cap Screws