Shop All Hex Head Cap Screws
Zoro Select
Not Graded, #10-24 Hex Head Cap Screw, Anodized Peek, 1-3/4 in L, 10 PK
Mfr # PK1024-134HH-01
Zoro # G5613233
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Head Width 5/16 in
- Material Peek
- Finish Anodized
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PK1024-134HH-01
- Zoro # G5613233
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-3/4 in |
Head Width | 5/16 in |
Head Height | 1/8 in |
Min. Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Thread Length | 1 3/4 in |
Dia./Thread Size | #10-24 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size #10-24, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 1/8 in, Head Width 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Brass Plain Finish, 50 PK (FW5B00800-050P1)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU67)
- ZORO SELECT Spring Pin, Slot, 5/8x1/8 L, Pk100 (5BY14)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK (UST176220)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 10 PK (U51000.031.0600)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 5 PK (M55000.200.0065)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (N01200.062.0325)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U08210.031.0300)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.075.0500)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 5 PK (M51010.180.0060)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK (ZBOLT-390)
- Zoro Select Hex Head Cap Screws