Shop All Hex Head Cap Screws
Zoro Select
Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in L
Mfr # 24C571
Zoro # G8554271
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
Hex Head
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 2-3/4 in
- Head Width 1-1/2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C571
- Zoro # G8554271
- UPC # 190735945827
- Country of Origin Thailand
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 2-3/4 in |
Head Width | 1-1/2 in |
Head Height | 39/64 in |
Min. Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/4 in |
Drive Size | 1 1/2 in |
Dia./Thread Size | 1"-8 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 5/8 in Shoulder Lg, Brass (STR40651C10)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel (A0180100100F)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.150.1200)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0112-AL28)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (N01200.031.0150)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.040.0025)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 5 in L, 5 PK (10080BHT8P)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U04100.062.0225)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04160.101.0150)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 400 mm L (M01000.200.0400)
- BSC PREFERRED carbon black Carbon Steel, 2" L (93097A180)
- Zoro Select Hex Head Cap Screws