Shop All Hollow Wall Anchors
Zoro Select
Expansion Anchor Set, 1-7/16" L, Plastic, Not Rated Tension Strength, 50 PK
Mfr # U30503.010.0175
Zoro # G0101617
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Block, Brick, Drywall
- Anchor Length 1-7/16"
- Thread Size #10 to #12
- Material Plastic
- Drill Bit Size 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U30503.010.0175
- Zoro # G0101617
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-7/16" |
Thread Size | #10 to #12 |
Drill Bit Size | 9/32" |
Screw Size | #12 |
Anchor Size | #10 to #12 x 1-7/16 in |
Size | #12 |
Screw Size Included | #12 |
Screw Length Included | 1 3/4 in |
Compatible Screw Size | #12 |
Compatible Screw Length | 1 3/4 in |
Details
Item | Expansion Anchor Set |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Head Type | Pan |
Drive Type | Phillips |
Includes | 9/32 Drill Bit, Pan Head Screw #12 x 1 3/4 in |
Tension Strength (1/2 in Drywall) | Not Rated |
Minimum Material Thickness | Not Rated |
Wall Anchor Style | Plug |
Wall Anchor Type | Conical Plug Anchor |
Finish | Plain |
Includes Screw | Yes |
Color | White |
System of Measurement | Inch |
Description
Expansion Anchor Set, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 7/16 in, Anchor Diameter Not Applicable, Thread Size #10 to #12, Thread Length Not Applicable, Drive Type Phillips, Flange Style Not Applicable, Head Type Not Applicable, Includes Screw Yes, Screw Size Included #12, Screw Length Included 1 3/4 in, Compatible Screw Size #12, Compatible Screw Length 1 3/4 in, Color White, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0150x1/2 ID, Pk10 (25132)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0175)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2" (2500 / Pack) (DS16200)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0526-KIT)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0300)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- ZORO SELECT Screw Anchor, 1-1/2" L, Nylon, 1000 PK (1424PAF)
- ZORO SELECT Wall Anchor, 1-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0137)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, Not Rated Tension Strength, 100 PK (U30502.010.0001)
- HILLMAN 10Pk #8 Zinc Ez Anchor (41408)
- Zoro Select Hollow Wall Anchors